Welcome to Würth India For trade customers only
Assortment case ORSY® 100

For detailed information, other images and documents, please select individual articles from the following table.

Assortment case ORSY® 100

The optimum small, handy system for clear storage and provision of various small parts. Can be adapted to your needs and applications.
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
Height 55 mm



Extremely robust and impact-resistant


  • Resistant to common greases, oil and gasoline

  • Temperature-resistant from -25 °C to +90 °C

  • Lightweight


Two-component handle for ultimate comfort while carrying.



Large base feed for secure stance



Stacking nubs simplify storage and transport



Secure and sturdy hinge connection



Simple snap closure with double locking thanks to integrated locking tabs