For detailed information, other images and documents, please select individual articles from the following table.
PLASTIC GRAVITY FLOW CUP 0.6 LITRES
Suitable for paint guns: HVLP (Art. 0891702140)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Reinforced nylon spray pot
Perfect replacement paint cup for Wuerth spray paint gun.
Strong wear resistance, high toughness, durable, and solvent-resistant while easy to clean
Not easy to rust
Stainless steel threaded feed connector.
High sealing
There is a lid which is tightly sealed with the cup top, prevent the paint from dripping, even when painting in a tilted position.
Volumetric readability
The pot is marked with scale. With its high light transmission, the amount of paint in the pot can be seen directly during the spraying process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!