Welcome to Würth India For trade customers only
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain - 1
Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 spring steel plain

See product details

Available in 31 versions
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
  • Securing elements, used in a similar way to grooved pins

  • For use as sleeves for bolts/screws, predominantly in applications where significant shearing forces occur

  • Strain on bolts and screws is relieved, allowing smaller sizes to be used

  • 0.2–0.5 mm oversize compared with the nominal diameter guarantees a secure, firm fit

  • Tapered end makes it easier to insert the part into the hole

  • Pins can be removed again without causing damage
Notice

The hole diameter is the same as the nominal diameter (tolerance 12 H).