Welcome to Würth India For trade customers only
Fixanchor W-FA/S
Fixanchor W-FA/S - 1
Fixanchor W-FA/S - 2
Fixanchor W-FA/S - 3
Fixanchor W-FA/S - 4

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FA/S

Stud anchor for standard applications in uncracked concrete. Zinc-plated steel

See product details

Available in 34 versions
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
  • Very flexible application thanks to 3 effective anchorage depths

  • Small axis and edge distances

  • Time-saving in-place installation
Proof of Performance
  • European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

Knock in anchor with mason's mallet or machine setting tool

Apply torque

Set anchor in place

  • European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)