Welcome to Würth India For trade customers only
Heat-resistant crepe masking tape +110 °C
Heat-resistant crepe masking tape +110 °C - 1
Heat-resistant crepe masking tape +110 °C - 2
Heat-resistant crepe masking tape +110 °C - 3

For detailed information, other images and documents, please select individual articles from the following table.

Heat-resistant crepe masking tape +110 °C

Heat-resistant crepe paper adhesive tape for professional painting work involving all commercially available aqueous varnish and paint systems that contain solvents. Also suitable for painting work with oven drying.

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 1800 102 5061

Prices for customers after login

Heat resistant up to +110 °C


Also ideally suited for painting tasks that require oven drying.



Latex-proofed paper backing


Suitable for painting work involving all commercially available aqueous varnish and paint systems that contain solvents. Also ideal for wet-sanding.



Excellent adhesive strength and elasticity


It ensures excellent adhesion on all smooth surfaces found in the construction and automotive sectors, e.g. painted metal, glass, chrome parts, rubber. The tape can be removed again immediately after painting, and leaves no residues. The tape continues to adhere well to the bonded surface even after wet-sanding or oven drying.



Can be labelled


The tape is ideal for labelling cardboard boxes, cans etc.

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.