Welcome to Würth India For trade customers only
Combination wrench set metric short 17 Pieces
Combination wrench set metric short 17 Pieces - 1
Combination wrench set metric short 17 Pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench set metric short 17 Pieces

With tool rool-up pouch

See product details

Available in 1 version
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
Version: metric, short design



Drive: Ring side double hexagon


Optimum in relation to the handle resulting in a minimal angle of rotation



Material: Chrome-vanadium-steel


  • Excellent heat treatment property to get optimized hardness

  • Higher abrasion resistance


Surface: Chrome matt plated, open end polished


  • Not slippery in greasy hand

  • Easy recognition


Geometry: Ring side 15º angled down, openend position 15º


  • The bihexagon on the ring side and the 15° open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation

  • The 15º angle of the ring wrench enables more space for fingers or for overcoming obstacles


Easy handling and storage


Sypplied in a pouch with color box



Contents:


17pcs: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm

Standard: DIN 3113 / DIN 475-2