Welcome to Würth India For trade customers only
Heat-shrink solder connector with colour indicator HIGH-END butt connector
Heat-shrink solder connector with colour indicator HIGH-END butt connector - 1
Heat-shrink solder connector with colour indicator HIGH-END butt connector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heat-shrink solder connector with colour indicator HIGH-END butt connector

High-quality solder connector with double-walled heat-shrink tubing and lead-free solder with colour indicator to ensure an optimal solder connection

See product details

Available in 2 versions
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
Secure


  • The transparent heat-shrink tubing makes it possible to visually inspect the connection

  • Particularly tight connection thanks to fully adhesive-coated heat-shrink tubing


Durable


  • Able to withstand a high level of mechanical stress thanks to the double-walled heat-shrink tubing

  • Above-average tensile strength thanks to the use of lead-free, tough solder with increased surface tension

  • Improved flexibility, small bending radii possible as the heat-shrink tubing is shorter than on previous models


User-friendly


  • Easy to install thanks to the small inner diameter, which keeps the lines in place during the shrinking process

  • The red colour indicator dissolves once the solder has melted sufficiently, ensuring a perfectly melted connection every time

  • No partially melted connections with transition resistance

  • No burned heat-shrink tubing with protruding strands
Notice

Avoid localised overheating of the heat-shrink tubing. RoHS-compliant, lead-free design