Similar Products
Similar Products

Brake cleaner

For cleaning and degreasing during maintenance and repair work.

Prices for customers after login Questions? 1800 102 5061

Properties:

  • Contents: 700 ml
  • Container: Spray box
  • Smell/fragrance: Solvent-like
  • Colour: Colourless
  • Chemical basis: Naphtha
  • Density/conditions: 0,71 g/cm³ / at 20°C
  • Hazard class (German Ordinance on Combustible Liquids): AI
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes
Contents Container Smell/fragrance Colour Art.-no. Quantity PU
price/PU
 
700 ml Spray box Solvent-like Colourless 0890108700
x
Exclusively for business customers Register now and access more than 125,000 products
  • Prices for customers after login
  • Login/Register
  • Call customer service:
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping cart or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is not always in line with the displayed pacakagin, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Art.-no.:
Product information
Technical information
Specification

Fast flash-off behavior and excellent cleaning performance.

  • Fast, effective removal of soot, grease, brake dust and oily residues.
  • Cleans without leaving residue

Acetone free

High material compatibility with paints, plastics, seals and rubber.

AOX-free and silicone-free

Notice

Do not spray on hot parts.Compatibility with rubber, plastic parts and painted surfaces should be checked on a non-visible area before applying.

Application

For the quick removal of oily/greasy residues, soot, brake dust on vehicles, disk and drum brakes, engine and transmission housings etc.

 
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy. Close
Top