Welcome to Würth India For trade customers only
Battery-powered LED hand-held lamp, Ergolight
Battery-powered LED hand-held lamp, Ergolight  - 1
Battery-powered LED hand-held lamp, Ergolight  - 2
Battery-powered LED hand-held lamp, Ergolight  - 3
Battery-powered LED hand-held lamp, Ergolight  - 4

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered LED hand-held lamp, Ergolight

LED hand-held lamp in an exclusive Würth design with magnet and flexible lamp head.

  • Luminous flux: 100 lm
  • Min./max. luminous period: 3-7.5 h
  • Charging time: 4.5 h
  • IP protection class: IP 65
  • Type of rechargeable battery/battery: Li-lon
  • Nominal voltage: 3.7 V/DC
  • Rechargeable battery/battery capacity: 2100 mAh

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Luminous flux Min./max. luminous period Charging time IP protection class Quantity PU
price/PU
0827940126
100 lm 3-7.5 h 4.5 h IP 65
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 1800 102 5061

Prices for customers after login

  • Two component housing with good grip

  • Long light duration

  • IP65 protection against water and dust

  • Strong magnet for mounting

  • Adjustable angle

  • Main and stray light

  • Two adjustable hooks for high flexibility

  • Strong belt holder

  • Wrist strap


Includes:


1x battery-powered LED hand-held lamp


1x operating instructions


1x AC/DC 100–240 V power pack


1x DC 12–24 V vehicle adapter