Welcome to Würth India For trade customers only
Adhesive Lubricant Synthetic ACP

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive Lubricant Synthetic ACP

Synthetic oil that is extremely resistant to high pressures. Chemical basis:Synthetic . Colour: Yellowish
Smell/fragrance: Oil .Silicone-free: Yes
Acid-free: Yes
Resin-free: Yes
AOX-free: Yes
Resistance against: Salt water, Weak lyes, Weak acids, Splash
Container: Can

See product details

Available in 2 versions
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
  • Excellent capilary action upon initial application allowing product to penetrate into the smallest of gaps.

  • After a few minutes the solvents evaporates leaving a highly adhesive waterproof, load bearing film.

  • Provides long lasting protection against corrosion.

  • Synthetic ACP provides excellent wear/tear friction resistance on high pressure loads, impact and vibration.

  • Resistant to salt water, weak acids and alkali.

These instructions are only recommendations, Which are based on our experience. We advise preliminary testing before use.