Welcome to Würth India For trade customers only

Hexagon socket set screw with truncated cone

ISO 4026 stainless steel A2 21H plain
SCR-FLPT-ISO4026-A2-21H-HS2-M4X10

Art.-no. 02614 10

Prices for customers after login

Hexagon socket set screw with truncated cone

Art.-no. 02614 10

Prices for customers after login

Quantity

PU

x200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4026, A2 stainless steel, 21H, plain
Notice

Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Diameter of flat point (d2)

2.5 mm

Internal drive (s1)

HS2

Standards

ISO 4026

Material

Stainless steel A2

Surface

Plain

Hardness category

21H

Drive type

Hexagon socket

Thread type

Metric thread

Thread format

Standard metric thread

Shape of tip

Truncated cone

RoHS-compliant

Yes

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information