Welcome to Würth India For trade customers only

Dynapro Soft-close full-extension concealed slide 40 kg With integrated air cushioning

Dynapro Soft-close full extension, 40 kg
UFLRGUID-DYNAP-40-FP-SOFTCLOSE-300
GRASS

Art.-no. F130116016
EAN 9003012484388
Prices for customers after login
Dynapro Soft-close full-extension concealed slide 40 kg With integrated air cushioning

Art.-no. F130116016

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Very quiet operation, no friction


Thanks to fully synchronised runners



Easy and precise performance


Thanks to abrasion-resistant plastic rollers



High lateral stability


Thanks to wide guide rails



Lowest withdrawal forces


Also suitable for small drawers



Narrow gap profile


Thanks to integrated front support

Notice

The appropriate lock coupling and adjustment adaptor enable three or two-dimensional adjustment.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length (NL)

300 mm

Load capacity

40 kg

Opening/closing system

Soft-close

Pullout type

Full extension

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information