Welcome to Würth India For trade customers only

Multi-socket wrench 1/4 inch Assortment of 33 pieces

1/4 inch multi socket wrench assortment, 33 pcs.
SKTWRNCH-SORT-1/4IN-MULTI-33PCS
ZEBRA

Art.-no. 096511 032
EAN 4038898920724

Prices for customers after login
Multi-socket wrench 1/4 inch Assortment of 33 pieces

Art.-no. 096511 032

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical metal box for workshop applications and mobile use, for the five most common screw head drives, professional-quality ZEBRA® tool

Practical 33 piece assortment with multi-socket wrenches in a metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


One tool for all jobs: Multi-socket wrench for five different drives


  • Each of the short socket wrenches with a bi-hex output fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw drives

  • The assortment includes 12 sizes from 4 to 14 mm

  • This means that almost all screw connections are possible

  • The adapter with quick-change chuck for the 15 bits complements the set

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX


Powerful, efficient fastening operation


  • Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible

  • The cardan joint is braked and holds the angle in the specified position

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

33 PCS

Width x height x depth

225 x 35 x 110 mm

Multi-socket wrench 1/4 inch Assortment of 33 pieces including:
1 x
Screwdriver with 1/4 inch tip with square drive at the end of the handle

SCRDRIV-1/4IN-SKT-L225MM

ZEBRA
Description: Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x
Slotted bit

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
0.8 x 5.5 mm; Length: 25 mm
C 6.3 (1/4")
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
Hexagon socket bit

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15, Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
27
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; Length: 25 mm
Short bit for all common TX screw sizes
Quantity: 1 x
1 x
1/4 inch ratchet With turntable switching

RTCH-1/4IN-72TEETH-135MM

ZEBRA
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-4MM

ZEBRA
Description:
4 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-5MM

ZEBRA
Description:
5 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1/4" multi-socket wrench insert bi-hex, multi profile
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-5,5MM

ZEBRA
Description:
5.5 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-6MM

ZEBRA
Description:
6 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-7MM

ZEBRA
Description:
7 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-8MM

ZEBRA
Description:
8 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-9MM

ZEBRA
Description:
9 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-10MM

ZEBRA
Description:
10 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1/4" multi-socket wrench insert bi-hex, multi profile
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-11MM

ZEBRA
Description:
11 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-12MM

ZEBRA
Description:
12 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-13MM

ZEBRA
Description:
13 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 multi-socket wrench insert bi-hex, multi profile

SKTWRNCH-1/4IN-MULTI-14MM

ZEBRA
Description:
14 mm; Length: 22 mm
For the five most common screw head drives
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

ZEBRA
Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

ZEBRA
Description:
Length: 152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint with a braked joint to fix the specified position

CRDNJNT-1/4IN

ZEBRA
Description:
Tip type: Outer square
Quantity: 1 x
1 x
1/4 inch bit adapter With quick-change chuck

ADAPT-BIT-1/4IN-4PT-QCCHUK

Description:
Length: 30 mm
Quantity: 1 x
Foam insert
1 x
Foam insert

FMINRT-(096511 32)

Description: For multi socket wrench assortment 1/4 inch
Quantity: 1 x
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information