Pipe clamp according to DIN 3567, shape A
Pipe clamp DIN 3567 steel plain shape A
PIPCLMP-DIN3567-A-2PRT-(PL)-219,1MM
Art.-no. 0543550219
EAN 4052713061379
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Attachment of piping in industry and in shipbuilding, production of pipe carriages and bearings.
- Cold formed according to DIN 6935
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for DN nominal width | DN.. 200.. |
Internal diameter (ØD) | 219.1 mm |
Length (L) | 332 mm |
Width (BM) | 50 mm |
Thickness (tM) | 8 mm |
Hole distance (LA) | 284 mm |
Diameter of hole (RL) | 18 mm |
Grip distance between the parts (k) | 11 mm |
Surface | Plain |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
