Welcome to Würth India For trade customers only

PH screwdriver With round shank

Screwdriver PH round blade long
SCRDRIV-PH1X300
ZEBRA

Art.-no. 06132621
EAN 4038898275527

Prices for customers after login
PH screwdriver With round shank

Art.-no. 06132621

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Blade: Matt chrome-plated, long model

  • Tip: DIN 5260-PH, ISO 8764-PH, Black Point

  • Standard: DIN 5262, SMS SS 2831
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH1

Blade length (A)

300 mm

Handle length (B)

96 mm

Handle width (C)

31 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information