ORSY® tapping screws pan head, assortment of 100
DIN 7981/7983 steel zinc plated pan head H
SCR-STAP-SET-DIN7981/7983-(A2K)-2800PCS
Art.-no. 0964251150
EAN 4024835039222
Register now and access more than 125,000 products
Assortment of 2,800 pieces
- 200 tapping screws pan head 3.5 x 9.5 / 3.5 x 13 / 3.5 x 16 / 4.2 x 13 mm
- 100 tapping screws pan head 4.2 x 16 / 4.2 x 19 / 4.8 x 16 / 4.8 x 19 / 4.8 x 22 / 4.8 x 25 mm
- 200 tapping screws, raised countersunk head 3.5 x 13 / 3.5 x 16 / 3.5 x 19 / 4.2 x 16 mm
- 100 tapping screws pan head 4.2 x 19 / 4.2 x 22 / 4.2 x 25 / 4.8 x 19 / 4.8 x 22 / 4.8 x 25 mm
Datasheets(X)
Number of pieces in assortment/set | 2800 PCS |
Standards | DIN 7981 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
SCR-PANHD-DIN7981-C-H2-(A2K)-3,5X13
SCR-PANHD-DIN7981-C-H2-(A2K)-3,5X16
SCR-PANHD-DIN7981-C-H2-(A2K)-3,5X9,5
SCR-PANHD-DIN7981-C-H2-(A2K)-4,2X13
SCR-PANHD-DIN7981-C-H2-(A2K)-4,2X16
SCR-PANHD-DIN7981-C-H2-(A2K)-4,2X19
SCR-PANHD-DIN7981-C-H2-(A2K)-4,8X16
SCR-PANHD-DIN7981-C-H2-(A2K)-4,8X19
SCR-PANHD-DIN7981-C-H2-(A2K)-4,8X22
SCR-PANHD-DIN7981-C-H2-(A2K)-4,8X25
SCR-RSDCS-DIN7983-C-H2-(A2K)-3,5X13
SCR-RSDCS-DIN7983-C-H2-(A2K)-3,5X16
SCR-RSDCS-DIN7983-C-H2-(A2K)-3,5X19
SCR-RSDCS-DIN7983-C-H2-(A2K)-4,2X16
SCR-RSDCS-DIN7983-C-H2-(A2K)-4,2X19
SCR-RSDCS-DIN7983-C-H2-(A2K)-4,2X22
SCR-RSDCS-DIN7983-C-H2-(A2K)-4,2X25
SCR-RSDCS-DIN7983-C-H2-(A2K)-4,8X19
SCR-RSDCS-DIN7983-C-H2-(A2K)-4,8X22
SCR-RSDCS-DIN7983-C-H2-(A2K)-4,8X25
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units