Welcome to Würth India For trade customers only

Air conditioner system cleaner A/C

Air-conditioning cleaning spray A/C
CLNAGNT-A/C-CAR-300ML

Art.-no. 0893764310
EAN 4053479327594

Prices for customers after login
Air conditioner system cleaner A/C

Art.-no. 0893764310

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special cleaner to clean and disinfect vehicle air conditioning systems
  • Disinfects, cleans and protects

  • Reliably eliminates germs, bacteria and fungi

  • Removes unpleasant odours

  • Prevents allergic reactions

  • Verified germ reduction after an application time of just 5 minutes
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Deactivate air-conditioning unit and ventilation prior to application. Insert spray probe into condensate drain and spray half of the can contents (approx. 30 seconds). Allow substance to act for at least 10 minutes before starting up the air-conditioning unit. Loosened dirt will escape easily via the drain. The can contents are sufficient for two applications; we recommend cleaning and disinfecting at least once a year.

Instructions

Cleaning and care of vehicle air-conditioning systems.

Contents

300 ml

Weight of content

240 g

Chemical basis

Bronopol

Colour

Strawberry red RAL 3018

Density

0.8 g/cm³

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information