Welcome to Würth India For trade customers only

Nail anchor W-ND Countersunk head

Nail anchor W-ND countersunk head
DWL-(W-ND)-NL-CS-H2-6-6X60

Art.-no. 5907208110
EAN 4061975401731

Prices for customers after login
Nail anchor W-ND Countersunk head

Art.-no. 5907208110

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, cost-effective installation

  • Pre-assembled: no need to search for the right screw

  • Also suitable for ducts

  • Can be removed via drive in screw head

  • UV resistant

  • Plastic anchors made of high-quality polyamide, resistant to mould

  • Heat resistant from -40 to +150°C

  • Halogen- and silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

6 mm

Anchor length (l)

60 mm

Max. attachment height (t fix)

100 mm

Embedding depth (h nom)

40 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (h 1)

40 mm

Hole diameter in component (d f)

6.2 mm

Material of nail

Steel

Internal drive

H2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information