Welcome to Würth India For trade customers only

Micrometer, digital

Digital micrometer
MICROM-DIGT(75-100MM)

Art.-no. 0715761206
EAN 4052712498893

Prices for customers after login
Micrometer, digital

Art.-no. 0715761206

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bracket: forged steel



Measuring surfaces: Carbide, ground and lapped



Micrometer with heat protection


No dimensional deviation



With ratchet


For consistent measuring pressure



Protection rating IP 65 (splash- and dust-proof)



Functions: On/Off/Zero, ABS/MM/Inch, data output: RS-232



Supplied with CR 2032 battery

Notice

Supplied in plastic box

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. length measuring range

75-100 mm

Scale value

0.001 mm

Measuring spindle increments

0.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information