Welcome to Würth India For trade customers only

Non-contact forehead Infrared thermometer DT-8806H

Infrared forehead thermometer DT8806H non-contact
THERMOMETER-INFRARED-CLINICAL-DT-8806H

Art.-no. 9501006572
EAN 4062856412976

Prices for customers after login
Non-contact forehead Infrared thermometer DT-8806H

Art.-no. 9501006572

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially designed to take the body temperature of a person regardless of room temperature.
  • Precise non-contact measurement

  • Selectable C° or F°

  • Automatic selection range and display resolution 0.1C°/ F°

  • Selectable body or surface temperature

  • Memorization of the last 32 measurements

  • Auto data hold & power off

  • Backlight LCD display

  • Alarm setting
NoticeDepending on various skin types and thickness, there may be temperature difference.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. temperature measuring range

0 to 60 °C

Min. temperature measuring range

0 °C

Max. temperature measuring range

60 °C

Nominal voltage

3 V

Min./max. spectral range

8-14 µm

Min. spectral range

8 µm

Max. spectral range

14 µm

Reaction time

0.5 s

Automatic switch-off

Yes

Battery designation

1.5 V LR6 AA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information