MIG welding wire
MIG welding wire basket coil
WELDWRE-MIG-BASKETCOIL-15KG D1,0 MM
Register now and access more than 125,000 products
Chrome alloyed solid wire electrodes for wear-resistant coatings in case of combined rubbing wear and impact stress. Processing with clamp tension only in annealed state, otherwise sanding only. For excavator teeth and blades, coatings for wearing parts made of high-manganese steel in case of abrasion, augers, hammer drill tools, cutting tools for cold work, rolls, cams, impact plates etc.
Datasheets(X)
Especially for use on zinc-plated bodywork and zinc-plated workpieces.
Vehicle construction, car body workshops, boiler industry, industrial mechanical engineering, frame construction and system engineering.
Wire diameter (Ø) | 1 mm |
Layer-coiled | Yes |
Type of coil | Basket coil |
Material | Cold heading and cold extrusion steel, 1.0214 |
Min. longitudinal elongation | 22 % |
Min. tensile strength | 550 N/mm² |
Product weight (per item) | 15 kg |
Shielding gas | Argon/CO2 |