Welcome to Würth India For trade customers only

Window construction screw, raised countersunk head FBS

FBS steel zinc plated raised cs head H Deltacoll
SCR-RSDCS-NEDLPIN-H2-(DCO)-4,1X19
FBS 1

Art.-no. 0185244119
EAN 4053479308210
Prices for customers after login
Window construction screw, raised countersunk head FBS

Art.-no. 0185244119

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanized (thick-layer passivation), Deltacoll-coated, PH drive
  • Drive: PH2

  • Special thread with needle tip

  • Head diameter 7.0 mm


Increased rust protection


In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.



Thermal stability of corrosion protection layer 150°C


Cr(VI)-free corrosion protection layer.

Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.1 mm

Length (l)

19 mm

Head diameter (dh)

7 mm

Head height (k)

2.2 mm

Internal drive

H2

Head type

Raised countersunk head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

Pinpoint

Product weight (per item)

1.052 g

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information