Welcome to Würth India For trade customers only

HSCO spot weld drill bit, TIN-coated

HSCo spot-weld drill bit, TiN coated
DRL-SPTWELD-TIN-D10MM

Art.-no. 071001010
EAN 4024835978125

Prices for customers after login
HSCO spot weld drill bit, TIN-coated

Art.-no. 071001010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Special coating for long service life

Special drill bit for removing spot welds


Fixed centring point means that no centre-punching is required



Improved PLUS centring point also suitable for use on higher-strength sheet metal


The optimised tip geometry ensures a longer service life than for conventional spot-weld drill bits.



Suitable for use in any standard drill



TiN coating extends the service life of the cutting edges by two to three times



Maximum rotation speed:


  • Ø 6 up to 1200 rpm

  • Ø 8 up to 950 rpm

  • Ø 10 up to 730 rpm
Notice

Tips for increasing the service life of the centring point:


  • Do not use in drills with an impact chuck or spindles.

  • Set the drill to a suitable speed; the speed of compressed-air devices is generally set too high.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

10 mm

Length

88 mm

Chip flute length

44 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information