Welcome to Würth India For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

DIN 125 stainless steel A4 140 HV plain
WSH-DIN125-A-140HV-A4-D4,3

Art.-no. 04124
EAN 4011231363372

Prices for customers after login
Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel

Art.-no. 04124

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Form

A

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

9 mm

Thickness (h1)

0.8 mm

Standards

DIN 125

Material

Stainless steel A4

Vickers hardness, HV

140 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information