Fixanchor W-FB steel zinc plated
Fixanchor W-FB steel zinc plated
ANC-(W-FB/S)-(A2K)-10-25-M12X105
Register now and access more than 125,000 products
Datasheets(X)
Metric anchor diameter | M12 |
Anchor length (l) | 105 mm |
Material | Steel |
Surface | Zinc plated |
Max. attachment height reduced (t fix, red) | 25 mm |
Drill hole depth (h 1) | 90 mm |
Drill hole depth reduced (h 1, red) | 75 mm |
Effective anchoring depth (h ef) | 65 mm |
Effective anchoring depth reduced (h ef, red) | 50 mm |
Embedding depth (h nom) | 82 mm |
Embedding depth (h nom,red) | 67 mm |
Washer diameter | 24 mm |
Width across flats | 19 mm |
Nominal drill-bit diameter (d 0) | 12 mm |
Torque during anchoring (T inst) | 50 Nm |
Through-hole in the component to be connected (d f) | 14 mm |
Thread length (L th) | 45 mm |
Type of assembly | Through-setting installation |
Approval | Yes |