Welcome to Würth India For trade customers only

Engine oil 15W-40 API CF4

Engine oil 15W-40 API CF4
ENGOIL-DIESEL-15W40-CF4-210LTR

Art.-no. 0897154210
EAN 4046777044911

Prices for customers after login
Engine oil 15W-40 API CF4

Art.-no. 0897154210

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

210 l

Type of oil

Mineral

Viscosity grade

15W-40

Approved for engine oils

API CF 4

Density

870 kg/m³

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information