Welcome to Würth India For trade customers only

Engine oil 10W-30 Api Sl / Jaso Mb

Engine oil 10W-30 Api Sl / Jaso Mb
ENGOIL-4T-SAE-10W30-SL-800ML

Art.-no. 5869112064
EAN 4065746586412

Prices for customers after login
Engine oil 10W-30 Api Sl / Jaso Mb

Art.-no. 5869112064

Prices for customers after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

800 ml

Viscosity grade

10W-30

Approved for engine oils

API SL

Shelf life from production

24 Month

Density

0.84 g/cm³

Density conditions

at 29°C

Shelf life from production/conditions

24 Month / at 10°C to 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information