Welcome to Würth India For trade customers only

Engine oil 4T 20W-50 API SL/ JASO MA2

Engine oil 4T 20W-50 API SL/ JASO MA2
ENGOIL-20W50-1LTR

Art.-no. 5869130511
EAN 4061975596703

Prices for customers after login
Engine oil 4T 20W-50 API SL/ JASO MA2

Art.-no. 5869130511

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 l

Type of oil

Mineral

Viscosity grade

20W-50

Approved for engine oils

API SL

Recommended applications for engine oils

API SJ/CF

Shelf life from production

24 Month

Density

0.86 g/cm³

Density conditions

at 29°C

Shelf life from production/conditions

24 Month / at max. 50°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information