Elastic fire-retardant sealant B1
Elastic fire protection seal B1
FPSEAL-ELA-PROMASEAL-S
Register now and access more than 125,000 products
- Resistant to ageing, low odour, UV-resistant, permanently elastic
- Simple to apply
Sealant must be smoothed with a neutral smoothing agent such as our sealant smoothing agent, art. no. 0893 3.
Joint finishing should be based on DIN 18540 and DIN 18545. The sealant must only be subject to two-side adhesion. Any other adhesion to an undersurface can result in stress cracks in the event of movement. In such cases, 100% sealing is no longer guaranteed. To prevent three-side adhesion, the joint should be packed with back-fill material. The minimum fill depth of 15 mm must be provided on both sides of the partition. The wall thickness must be greater than 100 mm.
For general B1 requirements P-MPA-E-00-583
This product is subject to the provisions of the German Chemicals Prohibition Ordinance (Chemikalienverbotsverordnung). Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, dealing with spillages or other exposure and ensuring correct disposal can be found in the safety data sheet.
Datasheets(X)
For use in system [G] + [J] +[L]
- Pipe partition E [G]
- Joint system E [J]
- Joint system P [L]
- For sealing expansion joints and connection joints subject to expansion strain with a fire resistance rating of F90 in accordance with DIN 4102, part 2
- Between sheet metal and/or solid mineral building materials
- For sealing fire-retardant glass
Colour | Grey |
Contents | 310 ml |
Building material class | E - Normally inflammable |
Building material class conditions | in accordance with DIN EN 13501-1 |
Ultraviolet resistance | Yes |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity, no exposure to direct sunlight |
Fire resistance rating | EI120 |
Container | Cartridge |
Stretch capacity | 20 % |
Breaking elongation | 210 % |
Short-term resistance against | Diluted lye |
Chemical basis | Silicone |
Resistance against | Ozone |
Full curing speed | 2 mm/d |
Density | 1.4 g/cm³ |
Min. temperature resistance of the hardened material | -20 °C |
Max. temperature resistance of the hardened material | 150 °C |
Min. skin-formation time | 10 min |
Weight of content | 420 g |
Smell/fragrance | Odourless |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!