Welcome to Würth India For trade customers only

EVAPO® vehicle A/C cleaner Fresh

Cleaner, vehicle air conditioner EVAPO fresh
A/C-CLNR-VEH-EVAPOFRESH-100ML

Art.-no. 08931391
EAN 4053479303574

Prices for customers after login
EVAPO® vehicle A/C cleaner Fresh

Art.-no. 08931391

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast-acting odour absorber for use in the EVAPO® mat system.

Reliable odour elimination


  • The aerosol is ideal for reaching hard-to-reach areas

  • Does not leave any traces behind on windows or interior

  • 100 ml is sufficient for one application

  • Diffuses a pleasant, fresh citrus scent
Notice

EVAPO®fresh may only be applied with EVAPO®mat.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Effectively neutralises and eliminates unpleasant cigarette, animal, sweat and mildew odours inside the vehicle, in the driver's cab and in enclosed spaces.

Instructions

See EVAPO®mat manual.

Contents

100 ml

Weight of content

100 g

Smell/fragrance

Lemon

Colour

Colourless

Density

1 g/cm³

pH value

7.3

AOX-free

Yes

Shelf life from production

24 Month

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information