Engine oil
Engine oil, others
ENGOIL-(5W-50)-FULLSYNTHETIC-4LTR
Art.-no.
0897104302
EAN 4053479314938
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 4 l |
Type of oil | Fully synthetic |
Approved for engine oils | API SM |
Shelf life from production | 60 Month |
Density | 0.85 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / at 10°C to 35°C, no exposure to sunlight, no heat sources |