Welcome to Würth India For trade customers only

Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, plain

ISO 7380-2 steel 010.9, plain
SCR-COL-ISO7380/2-010.9-HS5-M8X12

Art.-no. 006003812
EAN 4024835185363

Prices for customers after login
Screw with flattened half round head with collar and hexagon socket ISO 7380-2, steel 10.9, plain

Art.-no. 006003812

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

12 mm

Head diameter (dc)

17.8 mm

Head height (k1)

4.4 mm

Internal drive

HS5

Standards

ISO 7380-2

Material

Steel

Property class

010.9

Surface

Plain

Head type

Button head with collar

Head details

With collar

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information