Welcome to Würth India For trade customers only

Disposable breathing mask FFP1

Disposable breathing mask CM FFP1
BREAMASK-(FFP1 S)

Art.-no. 0899110499

Prices for customers after login

Disposable breathing mask FFP1

Art.-no. 0899110499

Prices for customers after login

Quantity

PU

x50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight and comfortable to wear

Flexible aluminium nosepiece


  • Excellent fit on the face

  • Secure seal in the nose area


Soft inner fleece


  • Comfortable to wear


Multi-layer filter medium


  • Excellent filter performance

  • Low breathing resistance


Elastic textile straps


  • Tear-resistant head straps

  • Suitable for various head sizes


Without exhalation valve

Application area

Breathing mask for protecting against low-toxicity contaminants in concentrations of up to four times the occupational exposure limit.

Filter class

FFP1

Design

No valve

EN standard

149

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information