Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login

Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Dent Puller Digital

Spot welding device Dent pulling unit
SPTWELDDEV-SPOT(TRAFO)-PINPLLER-DIG

Art.-no.: 0691500177

Prices for customers after login

Dent Puller Digital

Art.-no.: 0691500177

Prices for customers after login

Quantity

PU

x 1

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Wurth Catalogue(X)

Datasheets(X)

Certificates/Documents(X)

Rapid Dent Removal from outside of the vehicle body.
  • Allows welding on of Triangle Washers, Round Washers, Long Washers, Zig Zag Wire.

  • Carbon Electodes (Rods) can be used with the machine to shrink the metal.

  • Extra long cable enable long reach

  • Short welding time max.1 sec.

  • Fixed Power setting for Carbon Mode.

  • Variable Power and time setting for Dent Mode.

  • Body Straightner (Optional)
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Application areaOn Dent of Car and Two Wheeler Steel Sheet Metal Body.
Instructions
  • Remove the Paint on the dent surface till bare metal.

  • Weld the appropriate electrode using the Gun.

  • Pull the dent using the sliding hammer or Body Straightener (Optinal).

  • Use the Carbon electrode along with the adapter to shrink the repaired area.

Nominal voltage

230 V/AC

Frequency

50 Hz

Power rating

2 kW

Conditions for power rating

at 100% action time

Main fuse

16 A slow

IP protection class

IP 21

Secondary-current short circuit

1800 A/AC

Length

330 mm

Width

210 mm

Height

300 mm

Cable cross section

4 mm²

Number of phases

1 PCS

Secondary voltage

7 V/DC

Control current connection socket

Renk
XLR

Connecting socket diameter

13 mm

RoHS-compliant

No

Product weight (per item)

25 kg

Dent Puller Digital including:

 
Quantity
Product
Description
Claw Hammer Dent Puller
1 x
Claw Hammer Dent Puller AY-CLAW-HMMR-DRSW-115X55X510MM
Art.-no.: 0691115510
Description: For Pulling dent along with Zig-Zag wire Electrode
Quantity: 1 x
Wiggle wire
2 x
Wiggle wire AY-WELDWRE-DRSW
Art.-no.: 0691500147
Description: For welding onto steel bodywork for 3x claws and Bi-Puller
Quantity: 2 x
Copper washer
50 x
Copper washer AY-HOLEWASHER-DRSW-COPPERPLTE-D8X16X1,5
Art.-no.: 0691500280
Description: 8 x 16 x 1.5 mm
Quantity: 50 x
Welding Tip Punched Disc
1 x
Welding Tip Punched Disc AY-WASHER-SPTWELD-WELDINGTIP-0691500297
Art.-no.: 0691500298
Quantity: 1 x
Twisted Washer Dent Pulling
10 x
Twisted Washer Dent Pulling AY-WASHER-DRSW-TWISTED-0691500297
Art.-no.: 0691500386
Quantity: 10 x
Straight Washer Dent Pulling
10 x
Straight Washer Dent Pulling AY-WASHER-DRSW-STRAIGHT-0691500297
Art.-no.: 0691500387
Quantity: 10 x
Dent removal slide hammer
1 x
Dent removal slide hammer ZB-SLIDINGHAMMER-ASS-0691500297-350X50MM
Art.-no.: 0691500404
Quantity: 1 x
Carbon Electrode Dent Puller
5 x
Carbon Electrode Dent Puller AY-CARBONELECTRODE-DRSW-0691500297
Art.-no.: 0691500405
Description: For Carbon Shrinking
Quantity: 5 x
Panel pull triangle
5 x
Panel pull triangle AY-WASHER-DRSA-SPEC-CU-3SIDED-50,5X44MM
Art.-no.: 0691500407
Description: Triangular
Quantity: 5 x
Welding Adapter Long Washer
1 x
Welding Adapter Long Washer AY-WELD-ON-ADAPTER-DRSW-LONGHOLEWASHER
Art.-no.: 0691500448
Description: For Dent Pulling with long washer
Quantity: 1 x
Adapter Carbon Electrode
1 x
Adapter Carbon Electrode AY-ADPTR-DRSW-CRBN-ELCTRODE-65X16MM
Art.-no.: 0691506516
Quantity: 1 x
Welding Tip Zig- Zag Wire
1 x
Welding Tip Zig- Zag Wire AY-ZIG-ZAG-WIRE-WELDNG-DRSW-100X12MM
Art.-no.: 0691510012
Description: For Welding ZIG-ZAG wire
Quantity: 1 x

Last viewed
In order to guarantee the best service possible, we make use of cookies. By using our services you agree to the privacy policy. Close