Welcome to Würth India For trade customers only

Nylon Anchor Countersunk Head

Nylon nail anchor with countersunk head
DWL-SK-PLA-NL-(A1L)-M8X100

Art.-no. 0903762203

Prices for customers after login

Nylon Anchor Countersunk Head

Art.-no. 0903762203

Prices for customers after login

Quantity

PU

x1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Though bolt mounting

  • Can be loaded immediately:

→ No waiting times


  • The anchor nail is pre-mounted:

→ Less mounting effort

Notice

Drilling dust must be removed from the drill hole

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Application area
  • It designed for concrete, solid blocks, perforated bricks, hollow blocks

  • Anchor is expanded when the nail is driven and holds by friction in the drill hole
Instructions
  • Drill hole & clean

  • Push anchor thru fixture into base material until collar is flush with surface

  • Hammer drive screws to home

Anchor diameter

8 mm

Anchor length (l)

100 mm

Max. attachment height (t fix)

60 mm

Embedding depth (h nom)

40 mm

Nominal drill-bit diameter (d 0)

8 mm

Drill hole depth (h 1)

110 mm

Hole diameter in component (d f)

8 mm

Material of the nail

Steel

Internal drive

Z

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information