Welcome to Würth India For trade customers only

Plastic frame anchor W-FRAH 10 steel zinc plated

Plastic frame anchor W-FRAH 10 steel zinc plated
ANC-(W-FRAH10)-(ZN)-TX40-WS13-90-10X160

Art.-no. 0912910605
EAN 4056807302706

Prices for customers after login
Plastic frame anchor W-FRAH 10 steel zinc plated

Art.-no. 0912910605

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

10 mm

Anchor length (l)

160 mm

Max. attachment height (t fix)

90 mm

Nominal drill-bit diameter (d 0)

10 mm

Through-hole in the component to be connected (d f)

11 mm

Fire resistance rating

R90

Type description

W-FRA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information