Welcome to Würth India For trade customers only

Hexagonal bolt, with thread to head and fine thread DIN 961, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E)

DIN 961 steel 10.9 zinc nickel fine thread
SCR-DIN961-10.9-WS17-(P3E)-M10X1,0X20

Art.-no. 026351020
EAN 4046778572932

Prices for customers after login
Hexagonal bolt, with thread to head and fine thread DIN 961, steel, strength class 10.9, zinc-nickel-plated, transparent passivated (P3E)

Art.-no. 026351020

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Chromium (VI)-free:


Complies with the EU End of Life Vehicles Directive.



Corrosion resistance:


720 h base metal corrosion according to DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96 h zinc plated yellow (A2C).

Notice

DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M10 x 1

Length (l1)

20 mm

Head height (k1)

6.4 mm

Standards

DIN 961

Material

Steel

Property class

10.9

Surface

Zinc nickel

Corrosion protection period

720 h

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS17

Thread type

Metric thread

Pitch

1 mm

Thread form

Fine pitch thread

Thread design

Full thread

Thread length (metric thread)

20 mm

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information