Welcome to Würth India For trade customers only

Clear lacquer

Clear lacquer, others
CLRLAC-(923-144)-5L-RACING-CLEAR

Art.-no. 1550410713
EAN 4046777455144

Prices for customers after login
Clear lacquer

Art.-no. 1550410713

Prices for customers after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

5 l

Weight of content

5.03 kg

Chemical basis

Polymer dispersion with fillers

Colour

Clear

Drying time

1 h

Conditions for drying time

at 20°C

Gloss level

Matt

Density

0.971 g/cm³

Max. temperature resistance

35 °C

Density conditions

at 20°C

Min. processing temperature

5 °C

VOC concentration (CH)

59 %

Shelf life from production

60 Month

Viscosity conditions

at 20°C

Max. yield (area)

215 m²

Min. yield (area)

215 m²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information