Welcome to Würth India For trade customers only

Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled

DIN 471 spring steel phosphated standard version
CRCLIP-SHFT-DIN471-A-33X1,5

Art.-no. 043833
EAN 4011231378420

Prices for customers after login
Circlip For shafts, standard design, shape A DIN 471, spring steel, phosphated and oiled

Art.-no. 043833

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For safely limiting freedom of movement - even when there are rotary movements of machine parts on shafts and in bore holes to a predefined level

  • High pressure, tensile and impact forces are transferred without torsion

  • Transfer of high axial forces from the machine part applying pressure to the groove wall

  • Shaft rings can also be used at high speeds

  • The rings can be removed quickly and easily using the appropriate pliers
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for shafts

33 mm

Suitable for groove diameter

31.3 mm

Internal diameter (d1)

30.5 mm

Eye width (a1)

5.3 mm

Width (b1)

3.7 mm

Thickness (s1)

1.5 mm

Standards

DIN 471

Design

Standard design

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information