Charger clamp Partly insulated, 120 A
Load clamp, partly insulated, 120 A
CHRGCLMP-ST-(ZN)-PARTINSU-RED-120A
Art.-no.
07733141
EAN 4011231773102
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Galvanized sheet steel, PVC plastic handles
- Opening angle: 50°/50 mm
- Weight: 97 g
Product information
Datasheets(X)
Max. current | 120 A |
Colour | Red |
Length | 180 mm |
Opening angle | 50 Degree |
Width of mouth | 50 mm |
Material | Sheet steel |