Welcome to Würth India For trade customers only

pias® drilling screw, round head with collar and H recessed head

pias steel zinc plated black pan head H w. flange
SCR-DBIT-PANHD-FLG-H2-(A2S)-4,8X16
ZEBRA PIAS

Art.-no. 021825 16
EAN 4038898520399
Prices for customers after login
pias® drilling screw, round head with collar and H recessed head

Art.-no. 021825 16

Prices for customers after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Black galvanized steel (A2S), with Phillips head.

Drilling, threading, screwing-in — all in one work step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors

Notice
  • The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks

  • Contact pressure during use approx. 100 N/screw in with depth stop if necessary

  • Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)

  • The use of impact screwdrivers is not permitted

  • Drilling screws must be attached perpendicular to the surface of the component

Galvanized drilling screws may only be used where dampness is not to be expected.


For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

The self-drilling screw for fastening plastic and thin sheet metal to metal sub-structures.

Material

Steel

Surface

Zinc plated black

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Head diameter (dk)

12.75 mm

Head height (k1)

3.3 mm

Drill tip length (lp)

4.5 mm

Other standard

Company standard

Head type

Pan head with collar

Internal drive

H2

Thread type

Self-tapping screw thread

Min. recommended substructure thickness

1.7 mm

Max. material thickness to be drilled through (metal)

4 mm

Max. attachment thickness (lB)

7 mm

Min./max. recommended installation speed (idling)

1200-1800 rpm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information