Welcome to Würth India For trade customers only

Fleece Segmented Grinding Disc For direct use on angle grinders

Fleece lamella flap disc
SNDDISC-NYLFLC-FINE-125X22,23

Art.-no. 0585312524
EAN 4048539282302

Prices for customers after login
Fleece Segmented Grinding Disc For direct use on angle grinders

Art.-no. 0585312524

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning and polishing unalloyed and high-alloy steels, aluminium and non-ferrous metals
  • Free of iron, chlorine and sulphur (≤ 0.1%)

  • Extra-reinforced nylon sanding fleece with needled-through fabric carrier

  • Robust glass fabric carrier disc

  • Long service life thanks to segment arrangement

  • Compact design for intensive grinding

  • No change in shape during grinding

  • No clogging

  • Cooler grinding (low working temperature)

  • No additional support plate required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used for grinding surfaces and edges, dressing and smoothing, deburring and for weld seam machining.

  • For cleaning and polishing non-alloyed and high-alloy steels, aluminium and non-ferrous metals.

  • Removing oxide films and tempering colours following welding and after plasma cutting of stainless steel sheets.

  • Removing surface defects (minor scratches).

  • For preparing surface to be painted, for removing paint and rust.

Diameter (Ø)

125 mm

Drill hole

22.23 mm

Colour

Blue

Design

Fine

Grid size

280

Max. rotation speed

12200 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information