Slotted screwdriver, laser tip With hexagon shank
Screwdriver slotted hexagon blade laser tip
SCRDRIV-SL-1,6X10,0X175-LASERTIP
ZEBRA
Art.-no.
061342410
EAN 4045727025628
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Laser-tip profile
Laser-cut blade tip for a sharp-edged surface structure
- Ultra-secure seating of screwdriver in screw head
- Better screw grip for improved torque transfer
- Less slippage means improved safety as well as less damage to screws and sensitive surfaces
- No repeated placement when screwing
Blade: Brushed chromium-plated
Tip: DIN 5264-A, ISO 2380, laser tip, Black Point
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.6 x 10 mm |
Blade length (A) | 175 mm |
Handle length (B) | 114 mm |
Handle width (C) | 38 mm |
Width across flats, screwdriver blade | 8 mm |
Wrench aid | 13 mm |