Bottle Pressure Reducer
Bottle pressure regulator
PRESREGL-OXGYEN-(DIN-OX)
Art.-no.
098401801
EAN 4024835479196
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
In accordance with DIN EN ISO 2503
Notice
Flow rate is regulated on shut-off valve.
Product information
Datasheets(X)
Shielding gas | Oxygen |
Manometer display | 10/16 bar |
Hose connection diameter | 1/4 in |
Operating pressure | 200 bar |
Product weight (per item) | 1339 g |
ISO | 2503 |