Welcome to Würth India For trade customers only

Special peen planishing hammer With large, extra-thin face and straight pein

Specialist bumping + pecking hammer, straight peen
PANBETHAM-BDYWRK-PINN-SPECIAL-SR

Art.-no. 071574 31
EAN 4011231748070

Prices for customers after login
Special peen planishing hammer With large, extra-thin face and straight pein

Art.-no. 071574 31

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of head

140 mm

Face diameter (hammer) (Ø)

40 mm

Peen length x peen width

14 x 3 mm

Hammer weight

330 g

Material

Hardened steel

Material of handle

Hickory

Length of handle

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information