Welcome to Würth India For trade customers only

Ball-bearing guide, partial extension, 10 kg

Ball-bear. slide part. exten. groove mount. 10 kg
SLID-PX-FLUTE17-10KG-(248-396MM)

Art.-no. 0684502172
EAN 4011231580427

Prices for customers after login
Ball-bearing guide, partial extension, 10 kg

Art.-no. 0684502172

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Groove assembly

Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Cabinet rail secured using 3.5 mm diameter ASSY or Euro screw. Drawer mounting with M4 screw.

Nominal length

246 mm

Suitable for min. drawer depth

248 mm

Suitable for max. drawer depth

396 mm

Extension travel (AW)

170 mm

Load capacity at 100,000 cycles

10 kg

Min. temperature conditions

10 °C

Max. temperature conditions

40 °C

Cabinet rail length (LK)

246 mm

Drawer rail length (LS)

246 mm

Distance between mounting holes in cabinet rail (hole 1 to hole 2)

96 mm

Distance between mounting holes in cabinet rail (hole 2 to hole 3)

96 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information