Welcome to Würth India For trade customers only

Window construction screw, self-drilling, countersunk milling head FEBOS®

FEBOS steel zinc plated countersunk milling head H
SCR-DBIT-CS-CUTHD-H2-(A2K)-3,9X19
FEBOS

Art.-no. 0207083919
EAN 4053479300597
Prices for customers after login
Window construction screw, self-drilling, countersunk milling head FEBOS®

Art.-no. 0207083919

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanized, blue passivated, PH drive
  • Tapping screw thread

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

3.9 mm

Length (l1)

19 mm

Head diameter (dk)

7.5 mm

Head height (k1)

3.05 mm

Drill tip length (lp)

4.5 mm

Internal drive

H2

Head type

Countersunk milling head

Drill tip diameter

3.1 mm

Shape of tip

Drilling tip

Other standard

WN 207

Declaration of performance (EU-CPR)

No

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information