Auto Shampoo
Shampoo for vehicle/motorcycles WIN
CLNR-VEH-CHERRY-20ML
Art.-no.
0893012073
EAN 4062856091409
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
PH balanced creamy cleaning solution.
High cleaning performance.
Excellent material compatibility.Biodegradable.
Free from Silicone/phosphate/AOX
High cleaning performance.
Excellent material compatibility.Biodegradable.
Free from Silicone/phosphate/AOX
- Thoroughly, yet carefully, removes soiling on vehicles without impacting the environment and protects paint from a number of influences like weather effects, salt, corrosion & sunlight
- Reduces hazard potential in day-today use
- Protects raw material resources
- Prevents waste
These instructions are only recommendations, preliminary testing advised before use.
Product information
Datasheets(X)
Application area
Vehicle exterior
Instructions
- Add 10-20 ml of wuerth auto shampoo to 1 liter of water
- Wash vehicle with a sponge and rinse off with clean water
- For optimum results, the vehicle should then be wiped with a Wuerth chamois
- Can also be used in high pressure cleaning units
Contents | 20 ml |
Product weight (per item) | 20 g |
Container | Plastic sack |
Chemical basis | Organic cleaning substances |
Colour | Cherry |
Density/conditions | 1.05 g/cm³ / at 25°C |
Mixing ratio | 1% - 2% |
Min./max. processing temperature | 15 to 40 °C |
Shelf life from production/conditions | 36 Month / at 10°C to 35°C, no exposure to sunlight, no heat sources |
Phosphate-free | No |