Welcome to Würth India For trade customers only

Allen key

Allen key hexagon socket flat slotted
ALLENKEY-SL-1,2X6,5X125

Art.-no. 071531 03
EAN 4011231734363
Prices for customers after login
Allen key

Art.-no. 071531 03

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flat slotted
  • Round blade with handle

  • Bright nickel-plated

DIN 5200

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working in confined spaces, blade positions 0° and 90°

Thickness of cutting edge x width of cutting edge

1.2 x 6.5 mm

Length (L)

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information