Welcome to Würth India For trade customers only

Air Quick Fresh Active

Vehicle air conditioner cleaner Quickfresh 2 in 1
A/C-CLNR-VEH-QUICKFRESH-FRESH-150ML

Art.-no. 0893764158

Prices for customers after login

Air Quick Fresh Active

Art.-no. 0893764158

Prices for customers after login

Quantity

PU

x12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For effectively preventing and eliminating the interior odors
  • Prevent and eliminate unpleasant odors such as cigarette smoke, perspiration and food smells

  • Environmentally friendly and gentle in action

  • Quickly and safely kills 99.9% of microorganisms

  • Removes formaldehyde and other harmful gases
Notice

Attention: Do not stay in the room when the product has been activated


(Please keep all food and tableware away from the product, especially during application in homes and hotel rooms)



These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Safety data sheet

Certificates/Documents(X)

Application area

Professional and efficient disinfection and eliminating interior odors in vehicles, trains, public areas such as fitness studios, hotel rooms. Also suitable for home and leisure.

Instructions

For 150ml Air Quick Fresh Can:


  • Shake can well and push trigger to start the application

  • Leave the can at the area to be treated until the can is empty, ensuring all doors and windows are closed


For 20L Air Quick Fresh:


  • Pour the product into a Wurth Pump bottle

  • Spray the area to be treated and leave until dry


After application, open doors and windows again, allow the fresh air to come in.

Chemical basis

Ethanol

Contents

150 ml

Weight of content

120 g

Smell/fragrance

Fresh

Colour

Colourless

Density

0.8 g/cm³

Shelf life from production

24 Month

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information